Beli clamp pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Heavy Duty Clamp Hoses (Klem Selang)atribut:
- Material: Iron (Fe)
- Surface Treatment: Zinc Finished
- M-One Clamp Hose Stainless (Klem Selang)Deskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
- Kodama Industries Crimp Socket Steel Pipe Combined Type (Joint / Straight Pipe) SDeskripsi:Leakage can be prevented in the same way not only for straight pipes but also for joints (sockets, elbows, cheese, etc.). It can also be used for pipes with vibration. Since the operating temperature range is -30 to 130 ° C, it can be used from freezing to steam. You can use it as many times as you like. The fitting is not removed, and the finish is as good as installing a socket.Leakage from threaded joints such as cheese, elbows, and sockets can also be used to repair pinhole leaks in straight pipes. For preventing leaks in pipes of water, hot water, oil, and steam.* Pipe butt connection and connection work with joints are not possible.atribut:
- Operating Temperature Range (°C): -30 to 130
- Shape: Socket
- Suitable fluid: Water, hot water, oil, steam
- Bolt Material: Chrome molybdenum steel (SCM435)
- Material (Gasket): Special heat-resistant agent for high nitrile rubber
- Material (Metal Hub): (Cover) / Ductile cast iron (FCD450)
- Type: Mechanical coupling
- Withstand Pressure (MPa): 2
- Takamiya Clamp (Klem Pipa)atribut:
- Applicable Pipe Diameter (mm): 48.6
- Finishing Material: Steel
- SHO-BOND Strab, Clamp C Type For Water And Hot Wateratribut:
- Hex Hole Diameter (mm): 6
- Applicable Piping: Carbon steel pipe for piping / VLP / PLP / stainless steel pipe / PE pipe of steel pipe size
- Applicable Fluid: Water, hot water, air, chemicals
- Material: Casing: stainless steel (SUS304), bolt: chromoly steel, rubber: EPDM
- Fluid Temperature (°C): -30 to 100
- Nominal of Screw: M8
- Plate Thickness t (mm): 1
- Type: Mechanical coupling
- Working Pressure (MPa): Liquids such as water and hot water / 1.0 Gases such as air / 0.7
- Visero Klem Pipa (Klem Pipa/ Klem Omega)Deskripsi:Klem pipa dapat digunakan untuk menahan dan mengatur pipa conduit PVC ukuran 20 mm.atribut:
- Size (mm): 20
- JCK Clamp Slang (Klem Selang)atribut:
- Bolt Material: SUS 304
- Color: Silver
- Plat Material: SUS 304
- TEKIRO Clamp Hoses (Klem Selang)Deskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- G Clamp Saddle Malleable Iron (Klem Pipa)Deskripsi:+ Merk G-Brand (SNI)+ Di test satu per satu+ Ideal untuk saluran air+ Kualitas Terbaik
- IMATSU Mini Fan (Kipas Mini)Deskripsi:Mini fan/car fan/kipas mini/kipas mobil diperuntukkan untuk penggunaan di mobil. Pengaplikasian dengan cara digantung, membuat kipas ini dapat dipasang di berbagai titik di dalam mobil.atribut:
- Size (inch): 6
- Power (W): 13
- Voltage (V): 12
- Speed (rpm): 3300
- Dimension Packing WxLxH (cm): 24.9x20.1x24.9
- KVK Silicone Self-Fusing Tape (Lakban Silikon Anti Bocor)atribut:
- Color: Red
- Non Brand Buckle-On Band Clamp for Tube & Hose (Klem Pita)atribut:
- UNSPSC: 40101506
Daftar Harga clamp pipa Terbaru November 2026
| ORIS Klem Pipa OCP Tebal (Klem Pipa) | Rp1.900 |
| PITHON Saddles Clamp for Pipe E Type | Rp14.900 |
| ALDO Double Bolt Pipe Clamp (Klem Selang) | Rp42.900 |
| Wipro Heavy Duty Clamp Hoses (Klem Selang) | Rp11.900 |
| M-One Clamp Hose Stainless (Klem Selang) | Rp1.900 |
| Kodama Industries Crimp Socket Steel Pipe Combined Type (Joint / Straight Pipe) S | Rp1.899.900 |
| Takamiya Clamp (Klem Pipa) | Rp139.900 |
| AMD Clamp Sadle CI (Klem Pipa) | Rp59.900 |
| AMD Clamp Saddle HDPE | Rp69.900 |
| SHO-BOND Strab, Clamp C Type For Water And Hot Water | Rp1.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/1wP107088068-1.jpg)

/14P107088040-1.jpg)
/29P108523081-1.jpg)
/q8P105458944-1.jpg)
%20Mekanik/Kodama%20Industries%20Crimp%20Socket%20Steel%20Pipe%20Combined%20Type%20(Joint%20%2F%20Straight%20Pipe)%20S/piP107130918-1.jpg)
/bpP105403421-1.jpg)
/nfP106855843-1.jpg)


/heP110451626-1.jpg)
/P103079655-1.jpg)
/9lP103642345-2.jpg)

/0kP107912020-1.jpg)
/fsP107830568-1.jpg)
/h0P106398612-1.jpg)

/jfP109981699-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)